Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2375826

MPN #: 60050-53

Aignep USA Bulkhead Union Stainless Steel 5/32" (4mm) Tube

Product Description
Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can be tightened with an Allen wrench because of our internal hex design. This enables the end user to tighten the fitting in spaces too small for an open-end wrench. Our rotating Swivel Elbow fittings are equipped with a safety ring that enables the fitting to rotate without losing a tight seal.

PRICE
$41.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Nominal Flow Diameter5/32 in
ThreadInch
Applicable Tubing OD5/32 Tube
Tube Size5/32 Tube in

Product Details

TypePush Connect Bulkhead Union Fitting
Connector Type A x B5/32 Tube x 5/32" Tube
For Use WithCompressed Air, Vacuum, Water
MaterialStainless Steel
Min Burst Pressure870 PSI psi
Temperature Rating20 F to 392 F
Package Quantity1
Manufacturers Part Number60050-53
PSIVacuum to 290 PSI psi
Respirator Connection TypePush-Connect/Threaded
BrandAignep USA