Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Storage Container Lids & Covers

Lids and covers seal storage containers and protect its contents from debris, dust accumulation, or liquid spills. Lids and covers provide added security to containers by limiting access to its contents and prevent items from falling out during transit. They come in various shapes and sizes to fit different container types, and are typically made of durable materials like plastic or metal.
220 Results

Storage Tote Lids

Storage Tote Lids
These storage tote lids provide a secure and convenient way to store items without the worry of dust or water spills. Perfect for businesses, warehouses, and home use, there are a variety of sizes, colors and materials of lids available including plastic, PVC, fiberglass and more. These storage tote lids are sure to keep items safe and secure.
CompareImageBrandLengthWidthHeightMaterialColorModel #Price
Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3
Global Industrial
22-1/2 in
17-1/2 in
1 in
Plastic
Ships Same Day
WB334129GY
$13.00 ea.
Global Industrial™ Lid COV92000 for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W, Gray - Pkg Qty 4
Global Industrial
16-1/2 in
10-7/8 in
1 in
Plastic
Ships Same Day
WB334128GY
$7.50 ea.
Global Industrial™ Lid LID191 for Stack and Nest Storage Container SNT190, SNT195, Blue - Pkg Qty 6
Global Industrial
19-1/2 in
15-1/2 in
1 in
Plastic
Ships Same Day
WB274323BL
$8.70 ea.
LEWISBins Heavy Duty Snap-On Cover 3000 Series CDC3040 Clear
LewisBins
22-3/8 in
17-3/8 in
1 in
PVC
Clear
Ships Same Day
WBB2304907
$30.95
Akro-Mils Lid 35231 For Nest & Stack Tote 35225, 35230, Blue - Pkg Qty 3
Akro-Mils
23-3/4 in
19-3/4 in
3/4 in
Plastic
WB498425BL$13.75 ea.
Quantum Conductive Dividable Grid Container Lid COV92000CO - Pkg Qty 4
Quantum Storage Systems
16-1/2 in
10-7/8 in
1 in
Plastic
Black
WB334231$17.00 ea.
Quantum Conductive Dividable Grid Container Lid COV91000CO - Pkg Qty 10
Quantum Storage Systems
10-7/8 in
8-1/4 in
1 in
Plastic
Black
WB334230$9.30 ea.
Quantum Lid LID2516-8 For 23-3/4x17-1/4 White - Pkg Qty 6
Quantum Storage Systems
23-3/4 in
17-1/4 in
-
Polypropylene
WB652476WH$17.75 ea.
Dandux Insert Cover 50B0112LI for Dividable Grid Stackable Box, 16"L x 11"W, Clear - Pkg Qty 6
Dandux
16 in
11 in
-
Plastic
Clear
WB772082$7.00 ea.
Global Industrial™ Lid LID241 for Stack and Nest Storage Container SNT240, Blue - Pkg Qty 3
Global Industrial
23-1/2 in
15-1/2 in
1 in
Plastic
Ships Same Day
WB274324BL
$13.00 ea.
Showing 1-10 of 86 results

Bulk Container Lids

Bulk Container Lids
In addition to storage, our bulk container lids offer ease and protection in shipping as well. Whether you opt for lids or prefer containers without them, they are constructed using 100% recyclable plastic that is highly resistant to chemicals, corrosion, and impact, ensuring lasting durability. Our rotationally molded containers are seamless, making them adaptable to virtually every industry.
Showing 1-10 of 16 results

Plastic Non-Collapsible Bulk Containers

Plastic Non-Collapsible Bulk Containers
Plastic non-collapsible bulk containers offer a robust difference in storage that provides higher durability and capacity as an assembly-free storage solution. Factory-made plastic construction offers strong resilience at an economic value with lasting durability. Preferable for manufacturing storage. Available in various dimensions.

Folding Wire Bulk Container Lids

Folding Wire Bulk Container Lids
Keep your products secure by adding a lid to your bulk wire containers. The open mesh construction allows for visibility to your product and reduces dust and dirt build up. Our wire bulk container lids are padlockable for added security allowing you to keep your products safe. They are durable and long-lasting with a powder coat finish that resists rust and corrosion.

Conductive Lids

Conductive Lids
Conductive lids offer storage solutions for ESD-sensitive items. Crafted from high-density, anti-static materials, the lids provide protection against electromagnetic interference and shocks. They are designed for storing solvents, mild acids, greases, and various other substances. They feature a static dissipative surface resistivity, enhancing effectiveness in safeguarding sensitive materials.

Hang & Stack Bin Lids

Hang & Stack Bin Lids
Premium plastic stack and hang bin lids are designed to efficiently organize inventory and supplies in various settings such as offices, classrooms, and workshops. These bin lids have anti-slide stops that prevent shifting when stacked, ensuring stability. They feature a convenient full-width hanger lip, making it easy to hang them on louvers.
Showing 1-10 of 19 results

Pallet Container Lids

Pallet Container Lids
Pallet container lids and covers keep contents secure and protected from dirt, moisture and other environmental elements. They fit standard sized pallets and are available in plastic so you can find the perfect solution for your storage and shipping needs. Built to handle rough handling and transport, these pallet lids will keep your pallet containers well-protected.

Agricultural Bulk Box Lids

Agricultural Bulk Box Lids
Protect agricultural items from damage and dust with bulk box lids. They feature a seamless, impact-resistant design made for keeping your items safe. Our bulk storage container lids resist rust, odors, and moisture, and are available in a variety of sizes.

Clear Window for Plastic Bins

Clear Window for Plastic Bins
Clear windows for plastic bins allow high stacking of inventory in bins while still maintaining visibility. They are impact resistant, and easily install in your plastic bins by snapping into place at the front of the stacking bins which helps to prevent spills. The clear plastic design allows for quick identification and access to stored materials, items, and tools.
Showing 1-10 of 35 results

Folding Wire Bulk Container Covers

Folding Wire Bulk Container Covers
Folding wire bulk container covers provide superior protection from dust and other contaminants being on your items. Our covers are made of a durable water resistant nylon and are available in a variety of sizes. They feature reinforced corners and double stitching for added durability, and a front velcro closure flap to quickly and easily access your items.

Cubby Tote Tray Lids

Cubby Tote Tray Lids
Cubby tote tray lids offer a variety of covers for office and classroom cubbies and totes. These durable plastic lids come in various sizes and ensure that contents remain clean and secure. Lids come in a variety of colors including tan, orange, yellow, green and many others, making them great for color-coded organization.
Showing 1-10 of 24 results

Pail Lids

Pail Lids
Pail lids are crafted from exceptionally sturdy materials, ensuring prolonged durability and resistance to cracking and warping. These lids are specially designed to accommodate round pails of various sizes. Select from an assortment of materials, including steel and polyethylene. Our pail lids are offered in both individual units and packs, providing you with flexible options for your needs.

Open Head Process Drum Lids

Open Head Process Drum Lids
Open head process drum lids are durable accessories designed for secure contamination protection. Constructed with high-quality durable steel, these lids feature user-friendly handle, reliable closures, and compatibility with open-head drums. These drums and lids are ideal for storing chemicals, solvents, and hazardous materials.

Insulated Box Lids

Insulated Box Lids
Insulated box lids are perfect for maintaining the temperature of stored items. Our box lids are made with durable polyethylene and polyurethane insulation and come in various sizes to fit your needs. Features include protected tie-downs to keep contents secure and feature cover recesses to engage the container feet to create a stable stack.