
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 24" Wide
Tack up notes and reminders with this natural cork bulletin bar that won't take up a lot of space. Self-healing cork surface eliminates unsightly pinholes. Bulletin bar is framed with smooth, anodized aluminum. Easily install to any wall. Ends of multiple bars can be joined to increase display length. Bulletin bar strips include three pushpins.
Tack up notes and reminders with this natural cork bulletin bar that won't take up a lot of space. Self-healing cork surface eliminates unsightly pinholes. Bulletin bar is framed with smooth, anodized aluminum. Easily install to any wall. Ends of multiple bars can be joined to increase display length. Bulletin bar strips include three pushpins.
Weights & Dimensions
- Width 24 in
- Height 7/8 in
Product Details
- Description Bulletin Bar Self-Sealing Cork
- Type Bulletin Bar
- Surface Material Cork
- Indoor/Outdoor Indoor
- Frame Color Family Silver
- Brand Lorell
- Package Quantity 1
- Magnetic No
- Style Cork Bar
- Manufacturers Part Number 49533
- Color Family Natural
- Frame Material Aluminum
Customer Review
Product Q & A
There are 1 questions and 1 answer for this product.
-
How do you mount the bar to the wall? Can it be screwed in?
Question Asked By: April, October 08, 2015
Answer This Question
Question Answered By:
-
Product Expert, October 08, 2015
It is adhesive that makes the item attach to the wall.
-
Accessories

Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 24" Wide
$18.0
- Product Information
- Customer Review
- Product Q&A
- Accessories