Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2257118

MPN #: 70070107886

3M™ Bumpon Protective Product SJ5007 - Square - 0.413" W x 0.100" L - Black - Pkg of 3000

Product Description
3M™ Bumpon™ Protective Products Molded Shapes - Colored and Clear Series are pressure-sensitive. adhesive-backed polyurethane products. They can be used as feet, stops, spacers, and protectors in many applications. The urethane is a durable, resilient elastomer. The aggressive, high tack, pressure sensitive adhesive is protected with a release liner making application fast and easy.

Features:
All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits:
  • Excellent skid resistance
  • Long aging resiliency – will not crack or harden
  • Abrasion resistance
  • Resistance to marring and staining
Application Ideas:
Use almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise could be a problem for your product.
  • Feet on the bottom of small appliances, desk top or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
  • Stops for cabinet doors, lids, and drawers.
  • Spacers for picture frames to provide alignment; for electronic and automotive applications as an aid in assembly.
  • Protectors to prevent damage in shipping, and keep parts from direct contact with each other.


PRICE
$319.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bumper Width0.413 in
Bumper Height0.100 in

Product Details

StyleSquare
Package Quantity3000
DescriptionBumpon Protective Product
ColorBlack
Hardness72 Shore M
Manufacturers Part Number70070107886
For Use WithSmall Appliance Feet
AdhesiveR-30
Backing MaterialPolyurethane
Brand3M