Features:
- All 3M Bumpon Protective Products feature a urethane composition
- Easy application with 3M3M pressure-sensitive adhesives
- High skid-resistance
- Won't scratch or stain surfaces
- Reduces vibration and noise
- Will not crack or harden
Weights & Dimensions
| Bumper Width | 0.312 in |
| Bumper Height | 0.085 in |
Product Details
| Style | Hemispherical |
| Package Quantity | 3000 |
| Description | Bumpon Protective Products |
| Color | Clear |
| Hardness | 75 Shore M |
| Manufacturers Part Number | 7100006189 |
| For Use With | Heavy Appliance & Electronic Device Anti-Skid Feet |
| Backing Material | Polyurethane |
| Brand | 3M |