x

Take 15% off your entire order!

Offer applied at checkout

Kemp Bungee Cords, Royal Blue & Black, 14-004-ROY/WHI

Kemp Bungee Cords, Royal Blue & Black, 14-004-ROY/WHI

Item #: WBB2193468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.50 up to 7% OFF

Price: $2.32

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Bungee Cords, Royal Blue & Black, 14-004-ROY/WHI

The Kemp USA Bungee Cords are the answer to a long-lasting goggle strap replacement. Durable even in chlorinated water.Will not stretch or break and fit almost any pair of goggles. Hold tightly without slipping and are easy to adjust. Two-color design is easy to see.

  • BRAND Kemp USA
  • MANUFACTURERS PART NUMBER 14-004-ROY/WHI
  • DESCRIPTION Bungee Cord
  • COLOR Royal Blue/White
  • CLOSURE TYPE Toggle
  • FOR USE WITH Goggles
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Bungee Cords, Royal Blue & Black, 14-004-ROY/WHI

Kemp Bungee Cords, Royal Blue & Black, 14-004-ROY/WHI

Item #: WBB2193468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant