Take 15% off your entire order!

Offer applied at checkout

Kemp Bungee Cords, Yellow & Black, 14-004-YEL/BLK

Kemp Bungee Cords, Yellow & Black, 14-004-YEL/BLK

Item #: WBB2193467

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.10

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Bungee Cords, Yellow & Black, 14-004-YEL/BLK

The Kemp USA Bungee Cords are the answer to a long-lasting goggle strap replacement. Durable even in chlorinated water.Will not stretch or break and fit almost any pair of goggles. Hold tightly without slipping and are easy to adjust. Two-color design is easy to see.

  • BRAND Kemp USA
  • MANUFACTURERS PART NUMBER 14-004-YEL/BLK
  • DESCRIPTION Bungee Cord
  • COLOR Yellow/Black
  • CLOSURE TYPE Toggle
  • FOR USE WITH Goggles
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Bungee Cords, Yellow & Black, 14-004-YEL/BLK

Kemp Bungee Cords, Yellow & Black, 14-004-YEL/BLK

Item #: WBB2193467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant