Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB986412

MPN #: MBF2020E

Mesa Safe Burglary & Fire Safe Cabinet MBF2020E 2 Hr Fire Rating Digital Lock 22"W x 22"D x 22-1/2"H

Product Description
Mesa Safe MBF Series Safes: Burglary Safe, 2 Hour Factory Fire Rating, 2 Story Impact Rating, Digital Lock, 22"W x 22"D x 22-1/2"H

MESA's MBF Series Burglary and Fire Safes offer a unique design that combines all the security features of a burglary safe and the peace of mind achieved with a fire safe. The MBF Series safes are designed to protect all your firearms, photos, birth certificates, social security cards, and other valuable possessions against both theft and any fire emergency. MESA offers four different types of models including MBF1512E, MBF2020E, MBF2620E and MBF3820E.

Features
  • Two hour fire rating, tested in temperatures up to 1830°F
  • Impact rating, immediately after the heating test the safe was dropped from a height of 30 feet and then reheated for another 45 minutes
  • Battery operated electronic lock protected by an internal spring loaded relocking device
  • Manager function allows you to add or remove users
  • Pre-drilled access hole for dehumidifiers
  • Lock protected by drill resistant hard plate
  • High strength adjustable/removable shelves
  • Massive 1" diameter live locking bolts
  • Steel dead bolts prevent door removal if hinges are removed during a forced attempt
  • Keypad lockout penalty will be activated if combinations are entered incorrectly, frustrating the would be burglar


PRICE
$959.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height22-1/2 in
Inside Width19 in
Inside Depth16 in
Inside Height19 in
Weight194 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
Impact Rating2 Story- Factory Tested
Interior ConfigurationVelour Interior
Number of Adjustable Shelves2
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberMBF2020E
BrandMesa Safe
TypeBurglary and Fire Safe
ColorGray
SeriesMBF
Handle TypeL-Handle
StyleElectronic Lock
Capacity3.3 ft³
Number of Doors0
Package Quantity1
Number of Compartments2
Number of Fixed Shelves0

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating120 Min. @ 1830°F
CertificationsFactory Rating