Fenco Bus Teller Pedestal Cabinet 606-BC-18-B - 2 Drawers 1 Legal Drawer 18"W x 19"D x 31-7/8 Black
Write a Review
|
Questions & Answers (0)
Product Description
FENCO's #600 Series low-boy (27-7/8"H) pedestal line is manufactured to the exact standard of FENCO's #200 Series. The #600 Series 27-1/8" overall height meets the A.D.A. requirements as set forth by the Federal Government. Designed in three different widths in a variety of drawer/door configurations, the #600 pedestal line can also be used as both service desk pedestals or as sit-down pedestals in your operations room. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
PRICE
$1,525.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 19 in |
| Height | 31-7/8 in |
| Weight Capacity | 225 lbs |
| Weight | 115 lbs |
| Wheel Diameter | 4 in |
| Drawer Weight Capacity | 75 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 0 |
| Door Type | No Door |
| Number of Drawers | 3 |
| Material | Steel |
| Number of Shelves | 0 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 606-BC-18-B |
| Brand | Fenco |
| Type | Mobile Teller Cabinet |
| Standard Locking Option | Keylock |
| Color | Black |
| Series | Goldline - 600 Series Teller Pedestals |
| Wheel Type | Rubber on Polyolefin Caster |
| Drawer Quantity (Drawer Size) | 2 (15-9/16"W x 17"D x 5-1/2"H); 1 (15-9/16"W x 17"D x 11-7/8"H) |
| Style | Drawer & Shelf Cabinet |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Drawer Type | (2) Keylocking Box Drawers; (1) Legal Drawer |