Ensure maximum stability and precision with the Nexel® AXSS Bushing/Glide set. Designed for wire shelving systems, these adjustable levelers make it easy to fine-tune each post height helping you create a perfectly balanced, wobble-free shelving unit. Set of 4 levelers, 4 inserts, and 4 protective floor glides. Fits posts 1" in diameter; thread size is M10 x 1.25.
Nexel
Model # :WBBU/GLSS
Nexel® Bushing/Glide, Stainless Steel - Set of 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.00
1
1
Backordered, expected around 12/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Levelers |
| Material | Steel |
| Package Quantity | 4 |
| Color | Stainless Steel |
| Application | Wet/Dry |
| Manufacturers Part Number | BU/GLSS |
| Accessory Type | Levelers |
| Brand | Nexel |