Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 12 Butcher Knife, Straight Blade, Black Fibrox Handle 40531

Victorinox 12 Butcher Knife, Straight Blade, Black Fibrox Handle 40531

Item #: WBB240303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 12 Butcher Knife, Straight Blade, Black Fibrox Handle 40531

Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A butcher knife is an utilitarian knife. It is used primarily for the butchering and breaking of meat. The butcher knife is used throughout the world in the meat processing trade. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Details

  • Type Stamped
  • Handle Material Black Fibrox
  • Brand Victorinox
  • Description Butcher Knife
  • Edge Type Straight
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 5.7403.31

Weights & Dimensions

  • Blade Length 12 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 12 Butcher Knife, Straight Blade, Black Fibrox Handle 40531

Victorinox 12 Butcher Knife, Straight Blade, Black Fibrox Handle 40531

Item #: WBB240303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant