Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2779786

MPN #: BH36SF25

Buyers 36 Gallon Steel Bulkhead Hydraulic Reservoir with 25 Micron Filter

Product Description

The 36 gal steel Bulkhead reservoir from Buyers Products features tough, durable 12 Ga steel construction and is designed to keep fluid cool and contaminant-free. The reservoir's black powder-coated finish resists rust and corrosion caused by the elements. It is ideal for placement at the back of a service body truck bed. The reservoir features multiple ways to reduce fluid contaminants. A 150 micron stainless steel strainer and a nylon filler strainer-breather cap with a 30 mesh strainer also work to keep fluids pure. The reservoir also includes a built-in sight gauge for oil level, as well as ports for an optional sight/temperature gauge.

PRICE
$1,269.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight132
Dimension A8 1/2
Dimension B42
Dimension C26 in

Product Details

Mounting LocationUpright
Port NPTFemale/ Male NPT port
DescriptionHydraulic Reservoir With 25 Micron Filter
ColorBlack
Manufacturers Part NumberBH36SF25
BrandBuyers Products