M5 x 63mm Cotter Pin - Steel - Zinc - DIN 125B - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
M5 x 63mm Cotter Pin - Steel - Zinc - DIN 125B - Pkg of 100
Cotter Pins fasten two parts of a mechanism together with a double bodied pin formed from half-round wire and a loop at one end that provides a head.
Cotter Pins fasten two parts of a mechanism together with a double bodied pin formed from half-round wire and a loop at one end that provides a head.
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 mm |
| Size | M5 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Cotter Pin |
| Manufacturers Part Number | BZC05063 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |