Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bugatti

Model # :WBB2115447

MPN #: BZCW0704

Bugatti BZCW0704 Synthetic Leather Business Case on Wheels, Black

Product Description
This Bugatti business case is a synthetic leather hard shell case with a pebble finish and file divider. This case includes a padded computer section that can accommodate a laptop with up to a 17" screen. Storage options include a front zippered and lock flap compartment with organizer, lateral quick access pocket and removable media accessory pouch. The flap over closure with combination lock provides security. The carry handle and telescopic handle and in-line wheels with frontal stabilizing feet allow the case to be carried or rolled. The black colored case measures 18"L x 14"H x 9.5"W with a total storage capacity 2,394 in / 6,081 cm and includes a inside personalized identification tab.

PRICE
$289.95

This product will be restocked by Jan 01, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth18 in
Height14 in
Weight11 lbs
Holds CPU Size17"

Product Details

TypeComputer Bag
ColorBlack
ClosureLocking
RollingYes
MaterialLeather
DescriptionBusiness Case on Wheels
Manufacturers Part NumberBZCW0704
For Device TypeLaptop
Carrying MethodCarrying Handle
BrandBugatti

Warranty

Warranty1 yr