x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1017 Sliding Door Handle Set, Keyed, Aluminum And Diecast

Prime-Line C 1017 Sliding Door Handle Set, Keyed, Aluminum And Diecast

Item #: WBB2234438

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.99 up to 4% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1017 Sliding Door Handle Set, Keyed, Aluminum And Diecast

This patio door handle is constructed from extruded aluminum. It features a die cast inside pull, strike, and thumb turn with a steel hook. This handle is universally designed to replace most surface latch sets.

  • TYPE Patio Door Handles
  • MANUFACTURERS PART NUMBER C 1017
  • DESCRIPTION Sliding Door Handle Set Keyed Aluminum And Diecast
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Aluminum
  • COLOR FINISH Silver
  • WEIGHT LBS 1.47
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1017 Sliding Door Handle Set, Keyed, Aluminum And Diecast

Prime-Line C 1017 Sliding Door Handle Set, Keyed, Aluminum And Diecast

Item #: WBB2234438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant