Prime-Line C 1033 Sliding Glass Door Handle Set, 6-5/8", Diecast, Hook Style, Flush Mount, Keyed
Write a Review
|
Questions & Answers (0)
Product Description
This sliding patio door handle set is constructed of diecast and comes in finished in a black painted color. This flush mounted, hook style handle set features a keyed exterior pull and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. This handle set fits all popular flush lock punch-outs using a 6-5/8 -Inch hole center spacing, and it is used to replace damaged or missing flush mounted, hook style handle sets on sliding glass doors ranging from 1 -Inch to 1-1/8 -Inch thick door frames. This item is packaged complete with a keyed cylinder lock, 2 keys and 4 different hook lengths. Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging, including the 2-11/16 -Inch keeper that mounts on the jamb. *Product Selection Tip: Besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center-2-center.
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| Type | Patio Door Handles |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | Sliding Glass Door Handle Set 6-5/8" Diecast Hook Style Flush Mount Keyed |
| Color | Black |
| Manufacturers Part Number | C 1033 |
| Brand | Prime-Line Products |