x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1077 Sliding Door Handle Set, Aluminum

Prime-Line C 1077 Sliding Door Handle Set, Aluminum

Item #: WBB2234576

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.45 up to 1% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1077 Sliding Door Handle Set, Aluminum

This sliding door handle set is constructed from extruded aluminum. It has a wood grain feature strip and a clamp-latch with a metal activator. This type of handle set is designed for Lupton, Rolleze and other patio door manufacturers.

  • TYPE Patio Door Handles
  • MANUFACTURERS PART NUMBER C 1077
  • DESCRIPTION Sliding Door Handle Set Aluminum
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Aluminum
  • COLOR FINISH Silver
  • WEIGHT LBS 0.66
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1077 Sliding Door Handle Set, Aluminum

Prime-Line C 1077 Sliding Door Handle Set, Aluminum

Item #: WBB2234576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant