x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1130 Sliding Door Handle Set, Black Diecast, Wood Pull, Croft

Prime-Line C 1130 Sliding Door Handle Set, Black Diecast, Wood Pull, Croft

Item #: WBB2234098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1130 Sliding Door Handle Set, Black Diecast, Wood Pull, Croft

This sliding door handle set is constructed from die cast and has a wood pull. It features a reversible latch hook and a flush mount latch and keeper. This type of handle is designed to adapt to Croft Metal Series 701.

  • TYPE Patio Door Handles
  • MANUFACTURERS PART NUMBER C 1130
  • DESCRIPTION Sliding Door Handle Set Diecast Wood Pull Croft
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Black
  • WEIGHT LBS 0.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1130 Sliding Door Handle Set, Black Diecast, Wood Pull, Croft

Prime-Line C 1130 Sliding Door Handle Set, Black Diecast, Wood Pull, Croft

Item #: WBB2234098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant