Chrome finish with surface mounted wood handles fits all popular flush lock punch-outs. Can be used on glass or patio doors. Comes complete with keyed cylinder lock. Reversible for left or right hand. complete with 4 different hook lengths.
Prime-Line C 1149 Keyed Sliding Door Handle Set With Wood Pull And Key, Chrome, Diecast
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Patio Door Handles |
| Body Material | Wood/Diecast |
| Package Quantity | 1 |
| Description | Keyed Sliding Door Handle Set With Wood Pull And Key Diecast |
| Color | Chrome |
| Manufacturers Part Number | C 1149 |
| Brand | Prime-Line Products |