Prime-Line C 1226 Sliding Door Flush Latch, White
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line C 1226 Sliding Door Flush Latch, White
This sliding door handle set is constructed from die cast and comes finished in white. It has four different sized hooks that are reversible and has a night latch feature. This door handle set fits most popular door style cutouts.
This sliding door handle set is constructed from die cast and comes finished in white. It has four different sized hooks that are reversible and has a night latch feature. This door handle set fits most popular door style cutouts.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Patio Door Handles |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | Sliding Door Flush Latch |
| Color | White |
| Manufacturers Part Number | C 1226 |
| Brand | Prime-Line Products |