x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1270 Sliding Door Handle Set, Mortise Style, White

Prime-Line C 1270 Sliding Door Handle Set, Mortise Style, White

Item #: WBB2234156

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$84.69 up to 10% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1270 Sliding Door Handle Set, Mortise Style, White

This handle fits all mortise style locks that have 3-15/16-Inch hole centers; solid cast pull. It comes in a white finish.

  • TYPE Patio Door Handles
  • MANUFACTURERS PART NUMBER C 1270
  • DESCRIPTION Sliding Door Handle Set Mortise Style
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH White
  • WEIGHT LBS 1.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1270 Sliding Door Handle Set, Mortise Style, White

Prime-Line C 1270 Sliding Door Handle Set, Mortise Style, White

Item #: WBB2234156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant