x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1283 Sliding Door Handle Set, Brass

Prime-Line C 1283 Sliding Door Handle Set, Brass

Item #: WBB2234221

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$147.94 up to 11% OFF

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1283 Sliding Door Handle Set, Brass

This sliding door handle set is constructed from die cast and comes finished in brass. It features an easy to install non-handed design. This type of handle set fits most mortise lock systems.

  • TYPE Patio Door Handles
  • MANUFACTURERS PART NUMBER C 1283
  • DESCRIPTION Sliding Door Handle Set
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Brass
  • WEIGHT LBS 1.58
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1283 Sliding Door Handle Set, Brass

Prime-Line C 1283 Sliding Door Handle Set, Brass

Item #: WBB2234221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant