SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Item #: WBB2234170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$329.19 up to 8% OFF

Price: $302.95

Save $15.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1283 Sliding Door Handle Set, Brass

Prime-Line C 1283 Sliding Door Handle Set, Brass

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line GD 52118 Inside Deadlock, Heavy Duty Galvanized Housing with Fasteners

Prime-Line GD 52118 Inside Deadlock, Heavy Duty Galvanized Housing with Fasteners

Prime-Line N 7025 Bi-Fold Door Hinge, Brass Plated Steel

Prime-Line N 7025 Bi-Fold Door Hinge, Brass Plated Steel

Prime-Line N 7384 Bypass Door Guide, 1-Inch High, Adjustable, Dark Brown,(Pack of 2)

Prime-Line N 7384 Bypass Door Guide, 1-Inch High, Adjustable, Dark Brown,(Pack of 2)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

This sliding door handle set is constructed from die cast and comes finished in oil rubbed bronze. It features an easy to install non-handed design. This type of handle set fits most mortise lock systems.

Weights & Dimensions

  • Weight 2.1 lbs

Product Details

  • Type Patio Door Handles
  • Brand Prime-Line Products
  • Package Quantity 1
  • Description Sliding Door Handle Set Oiled Bronze
  • Manufacturers Part Number C 1285
  • Body Material Diecast
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Item #: WBB2234170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant