x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1346 Sliding Patio Door Handle, White

Prime-Line C 1346 Sliding Patio Door Handle, White

Item #: WBB2234159

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.99 up to 11% OFF

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1346 Sliding Patio Door Handle, White

This patio door handle set is constructed of diecast and comes in a white painted finish. It features an anti-lift design and latches with dual hooks. This sliding door handle set is used to replace surface-mounted hook latch handles of sliding glass doors. A keeper and installation fasteners are included with each handle set.

  • TYPE Patio Door Handles
  • MANUFACTURERS PART NUMBER C 1346
  • DESCRIPTION Sliding Patio Door Handle
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH White
  • WEIGHT LBS 1.56
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1346 Sliding Patio Door Handle, White

Prime-Line C 1346 Sliding Patio Door Handle, White

Item #: WBB2234159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant