x

Take 15% off your entire order!

Offer applied at checkout

Nyco C-3 Cinch Crème Cleanser, Neutral Scent, 32 oz. Bottle 12/Case - NL052-Q12

Nyco C-3 Cinch Crème Cleanser, Neutral Scent, 32 oz. Bottle 12/Case - NL052-Q12

Item #: WBB2228855

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco Kwik-Step Non Acid Disinfectant/Bathroom Cleaner, 32 oz. Bottle, 12/Case - NL634-Q12

Nyco Kwik-Step Non Acid Disinfectant/Bathroom Cleaner, 32 oz. Bottle, 12/Case - NL634-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12

Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial All-Purpose Cleaner & Degreaser, Quart Bottle, 12 Bottles - ZUALL32

Zep® Commercial All-Purpose Cleaner & Degreaser, Quart Bottle, 12 Bottles - ZUALL32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Waste Liners - White, 8 Gallon, 0.60 Mil

Waste Liners - White, 8 Gallon, 0.60 Mil

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco C-3 Cinch Crème Cleanser, Neutral Scent, 32 oz. Bottle 12/Case - NL052-Q12

Non abrasive formula removes stains and soap scum from porcelain, fixtures, plastic, fiberglass, stainless steel, brass, and copper. Use on sinks, showers, and tubs. Cleans, polishes, and deodorizes in one step.

  • SCENT Neutral
  • BRAND Nyco
  • MANUFACTURERS PART NUMBER NL052-Q12
  • PACKAGE QUANTITY 12/Case
  • SIZE TYPE 32 oz. Bottle
  • TYPE C-3 Cinch
  • WEIGHT LBS 30.00
  • COLOR FINISH White/Tan
  • DESCRIPTION Crème Cleanser
  • WATER SOLUBILITY Complete
  • pH 11.5-12.5
  • SPECIFIC GRAVITY 1.05
  • VOC CONTENT 1.3
  • VISCOSITY @ 25°C 17-18,000Cp
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Nyco Cling-On Phosphoric Acid Bowl Cleaner, Cherry Almond Scent, 32 oz. Bottle 12/Case - NL553-Q12

Nyco Cling-On Phosphoric Acid Bowl Cleaner, Cherry Almond Scent, 32 oz. Bottle 12/Case - NL553-Q12

Item #: B2228854

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$58.95

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

Item #: B2228874

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nyco C-3 Cinch Crème Cleanser, Neutral Scent, 32 oz. Bottle 12/Case - NL052-Q12

Nyco C-3 Cinch Crème Cleanser, Neutral Scent, 32 oz. Bottle 12/Case - NL052-Q12

Item #: WBB2228855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant