- AJC® Brand replacement compatible with a C&D Dynasty BBA-180RT Telecom Battery
- Voltage: 12 (12 Volts)
- Capacity: 100Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 13 inches
- Width: 6.81 inches
- Height: 8.5 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by C&D Dynasty.
AJC® C&D Dynasty BBA-180RT 12V 100Ah Telecom Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6.8 in |
| Height | 8.5 in |
| Weight | 65.1 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 100 A |
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D100S-R-1-155777 |
| Compatible Part/Model Number | C&D DYNASTY-BBA-180RT |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |