Wildeck® C Pattern Mechanical Box Lift, 48"W x 48"D x 10'H Lift
Write a Review
|
Questions & Answers (0)
Product Description
A Wildeck® Mechanical Modular Box Lift is an ideal solution for quickly and safely moving parts and material in totes, boxes, or carriers to another level. What would typically take multiple trips up and down stairs can be accomplished with the push of a button. As a Vertical Reciprocating Conveyor (VRC), it offers a safer material lifting alternative to a forklifts, while being less expensive to operate and maintain than an elevator. The stackable self-contained modular design simplifies shipping and assembly. Interlocking gates, call/send control stations, and safety enclosures are preassembled and also prewired at the factory to reduce installation time. Model displayed is designed for "C" travel pattern of material.
PRICE
$43,999.00
1
1
Ships in 84 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 4 ft |
| Weight Capacity | 500 lbs |
| Weight | 1500 lbs |
| Clearance Height | 10 ft |
| Area | 9 ft² |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | BOX500-10-C |
| Capacity PSF | 55 |
| Brand | Wildeck |