Century Pedestal Fan Motor, 1/3 HP, 1100 RPM, 115V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Pedestal Fan Motor, Permanent Split Capacitor, 1/3 hp, 1100 rpm, 2 speed, 115v, TEAO, 4.7 amp, Reversible, Ball/Ball bearings
PRICE
$385.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| Horsepower | 1/3 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Yoke |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 4.7 A |
| Manufacturers Part Number | 647A |
| Duty | Air Over |
| Rated RPM | 1100 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |