Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




The Kennedy Group

Model # :WBB1866520

MPN #: CSTP4

Kennedy Group C0001 Container Placard Label Holder CSTP4 w/ "Place Label Here" 10-1/4x14-1/4 White - Pkg Qty 500

Product Description
The Container Placard is a permanent label holder that allows for easy application and removal of single-use labels with no sticky residue or messy overlapping, keeping containers neat and clean. Developed initially for corrugated containers, but also used on plasticand metal bins. Good indoor durability.

Features:
  • Easy removal and replacement of labels
  • Adheres to wide range of surfaces and temperature
  • Can be customized to virtually any shape, size and color
  • Accepts most standard permanent labels
  • Good indoor durability
  • Poor outdoor durability
  • Excellent for use on fier and plastic
  • Excellent for use on fiber and plastic corrugated containers
Benefits:
  • Proprietary Hold & Release™ technology
  • Increased productivity and cost savings - No scraping containers
  • Organization - Neat and clean containers
  • Security - The Kennedy Group guarantees that the Placard will perform
PRICE
$1,300.00  Sold in packages of 500 / $2.60 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width10-1/4 in
Weight2 lbs

Product Details

StylePrinted With Place Label Here
TypeC00001
Material2 Mil White Polyfilm With A Proprietary Release Surface
Package Quantity500
ColorWhite
Manufacturers Part NumberCSTP4
Accessory TypeLabel and Holder
Indoor/OutdoorGood Indoor, Poor Outdoor
BrandThe Kennedy Group