Beta C04TSS/7 Mobile Roller Cabinet, 7 Drawers, 26-3/4"W x 18-1/2"D x 36-13/16"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The Beta C04TSS/7 stainless steel 7-drawer mobile roller cabinet is highly resistant to rust and corrosion, even in moist or harsh environments. Stainless steel is a tough and durable material, capable of withstanding heavy use and impact. The frame, casters, supports, ball bearings, drawer interiors and guides of this rolling tool chest are made with stainless steel AISI 304. The drawer handles are aluminum for its lightweight, durable, and corrosion-resistant properties. Beta INOX stainless steel products are designed for use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The smooth surface of stainless steel allows for easy cleaning and sanitation. This rolling tool cabinet has a keyed lock for safekeeping of tools and equipment. This 7-drawer stainless steel roller cabinet measures 26-3/4"W x 18-1/2"D x 36-13/16"H, It has 6 drawers 22" x 16" x 3-1/4" and 1 drawer 22" x 16" x 6-11/16" - all with ball bearing slides. There are (4) 5" casters; 2 fixed and 2 steering with brakes. Static load capacity 1540 lbs.
PRICE
$8,099.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-3/4 in |
| Depth | 18-1/2 in |
| Height | 36-13/16 in |
| Weight | 142.4 lbs |
| Caster Size | 5 in |
| Gauge | 20 ga |
Product Details
| Assembly Required | No |
| Type | Roller Cabinet |
| Color | Silver |
| Series | C04TSS |
| Number of Drawers | 7 |
| Style | Bottom |
| Capacity | 1,540 lbs |
| Slide Type | Ball Bearing |
| Material | Stainless Steel |
| Manufacturers Part Number | 024003077 |
| Drawer Capacity | 150 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |