Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613991

MPN #: 130012

Advance Controls 130012 C06D.301 9-Amp Mini Contactor, Non-Reversing - 24V Coil

Product Description
  • Modern IEC Design For Long Life
  • Straight Through Wiring
  • Wide Ambient Temperature Operating Range
  • Arc Chute Design Increases Contact Life
  • Oversize 90% Silver, 10% Cadmium Oxide Contacts
  • Electrical Life - 1 Million Plus Operations
  • Mechanical Life - 10 To 20 Million Plus Operations
  • Optional Coil Driver Allows Operation On DC Control Circuits
  • Complete Line Of Accessories
  • Worldwide Approvals
PRICE
$60.95

Min. purchase quantity is 2
2
2
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth54mm in
Height2-5/16 in
Weight0.4 lbs

Product Details

Horsepower Rating @ 3 Phase 575V5 HP
GP Amps16 A
Horsepower Rating @ 3 Phase 460V5 HP
Horsepower Rating @ 3 Phase 200/208V2 HP
ColorGray
Horsepower Rating @ 3 Phase 230V3 HP
Auxiliary Contacts1 - NC
Horsepower Rating @ 1 Phase 120V0.5 HP
Mounting LocationDIN Rail/Base
Horsepower Rating @ 1 Phase 230V1.5 HP
MaterialPA66
Manufacturers Part Number130012
BrandAdvanced Controls
Coil Voltage24 VDC V

Compliance & Certifications

CertificationsUL 508 Listed, cUL, CE