Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1379118

MPN #: C12168.4X

Tingley® C12168 Magnaprene™ Storm Fly Front Hooded Coat, Green, 60", 4XL

Product Description
Tingley® C12168 Magnaprene™ Storm Fly Front Hooded Coat, Green, 60", 4XL

Magnaprene™ - Classic Neoprene Performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal Applications: Petrochemical, Chemical, Off Shore Drilling, Mining, Fishing, and Forestry. Chemical Resistance: Animal fats, certain acids, alcohols, caustics, oils, and certain solvents.

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness12 mil
Size4XL

Product Details

StyleMagnaprene™
TypeRain Coat
MaterialSingle Coated Neoprene on Nylon
Package Quantity1
DescriptionMagnaprene™ 60" Hooded Coat
ColorGreen
Manufacturers Part NumberC12168.4X
Chemical ResistanceAnimal Fats, Certain Acids, Alcohols, Caustics, Oils, Certain Solvents
BrandTingley