SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, C1405, 5KC35MN145, 1/3HP, 1725RPM, 115/230V, 1PH, 56C FR, TEFC

Actual product may differ from image shown

Marathon Motors, C1405, 5KC35MN145, 1/3HP, 1725RPM, 115/230V, 1PH, 56C FR, TEFC

Item #: WBB870524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $394.95

Save $19.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.0 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Baldor-Reliance Single Phase Motor, VL3504, 0.5 HP, 115/230 Volts, 1725 RPM, TEFC, 56C Frame

Baldor-Reliance Single Phase Motor, VL3504, 0.5 HP, 115/230 Volts, 1725 RPM, TEFC, 56C Frame

Marathon Motors, E261A, 5KCR46MN0090X, 1/2HP, 1800/1500, 100-120/200-240V, 1PH, 56C FR, DP

Marathon Motors, E261A, 5KCR46MN0090X, 1/2HP, 1800/1500, 100-120/200-240V, 1PH, 56C FR, DP

Baldor-Reliance Motor CL3503, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3413L, TEFC, F1

Baldor-Reliance Motor CL3503, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3413L, TEFC, F1

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Liquid Hand Soap - Case Of Four 1 Gallon Bottles

Global Industrial™ Liquid Hand Soap - Case Of Four 1 Gallon Bottles

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

Marathon Motors, C1405, 5KC35MN145, 1/3HP, 1725RPM, 115/230V, 1PH, 56C FR, TEFC

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Weights & Dimensions

  • Drive End Bearing Size 6203
  • Opposite End Bearing Size 6203
  • Weight 17

Product Details

  • Mounting Location C-Face Rigid
  • Bearing Drive End 6203
  • Rotation CCW °
  • Ambient Temperature 40 °C
  • Nameplate RPM 1725 rpm
  • KVA Code L
  • Insulation Class B
  • RPM Range 1701-1800 rpm
  • Bearing Opp Drive End 6203
  • Voltage 115/230 V
  • Frame 56C
  • Service Factor 1.15
  • Horsepower 1/3 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Duty Continuous
  • Phase 1
  • Enclosure TEFC
  • Orientation Horizontal or Vertical
  • Starting Type Switch and Mech
  • Brand Marathon Motors
  • Full Load Amps 6.0/3.0 FLA
  • Motor RPM 60 Hertz 1725 rpm
  • Manufacturers Part Number C1405

Compliance & Certifications

  • CSA Certified Y
  • UL Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, C1405, 5KC35MN145, 1/3HP, 1725RPM, 115/230V, 1PH, 56C FR, TEFC

Marathon Motors, C1405, 5KC35MN145, 1/3HP, 1725RPM, 115/230V, 1PH, 56C FR, TEFC

Item #: WBB870524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant