Locksets
Brand
Type
Length
Gauge
Material
Width
Height
Color
Price
Related Products
Grade 1 Extra Heavy Duty Contractor Quality® Leverset. Meets or exceeds.Federal ADA requirements. UL latch bolt standard for every function, with 1/2" throw. Large 31/2" diameter roses for new or replacement installations. 4-7/8" ANSI strike is standard with each lock. UL listed, 3-hour fire rated 2-3/4" backset commercial latch. Extra heavy cylindrical construction for long-wearing durable use. Extra heavy duty mounting plates are resistant to attack. 6 pin tumbler, SC-1 Keyway, Pinned 5. Mounting studs prevent chassis rotation from heavy torqueto the outside lever. Accepts Lori, DOM, or ...
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...
Certified ANS/BHMA 156.3 Grade 2,Entrance/Office Function Outside Lever Handle Locks or Unlocks with Key Outside or Button inside, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 1-3/4". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3 3/8", 2 1/2" Total Extension from Door. Accepts SFIC Cylinder Not Included. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.
Features: Quick code change allows on door code change in seconds Tubular mortice latch Outside lever handle retracts the latch after correct code is entered Spring loaded latchbolt locks automatically when door is closed Internal doors and external doors Mechanical codelock Supplied with a random code commencing with the "C" clear button
Features: Internal doors and external doors Mechanical medium duty pushbutton tubular mortice latch Outside lever handle retracts latch after correct code is entered Spring-loaded latchbolt locks automatically when door is closed Supplied with random code commencing with the "C" clear button 13 buttons provide over 8,000 possible combinations which can be entered in any sequence