Portion & Price Scales
Portion and price scales help maintain consistency in portion sizes, ensuring accurate customer servings. Businesses can use these scales to manage adequate inventory, track product quantities, and ensure accurate stock levels. Various scale options include food scales, kitchen scales, and more. They are ideal for grocery stores, restaurants, kitchens, and deli counters.
Most Relevant

Food Portioning Scales
| Compare | Image | Weight Capacity | Readability | Width | Length | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3 g | 0.0001 g | 12-3/16 in | 12-7/8 in | 4-5/8 in | Ohaus | WBB1228992 | $919.00 | ||
![]() | 30 lbs | 0.001 lbs | 12-7/8 in | 12-3/16 in | 4-5/8 in | Ohaus | WBB1228993 | $919.00 | ||
![]() | 6 lbs | 0.0002 g | 12-3/16 in | 12-7/8 in | 4-5/8 in | Ohaus | WBB1228980 | $919.00 | ||
![]() | 1.10 lbs | 0.00 g | 7-5/16 in | 8-1/2 in | 3 in | Ohaus | WBB782515 | $749.00 | ||
![]() | 13 kg | 0.005 g | 7-5/16 in | 8-1/2 in | 3 in | Ohaus | WBB782520 | $655.00 | ||
![]() | 30 g | 0.005 g | 11 in | 10-1/19 in | 4-13/16 in | Ohaus | WBB1344116 | $635.00 | ||
![]() | 30 lbs | 0.005 lbs | 11-5/16 in | 10-1/8 in | 4-7/8 in | Ohaus | WBB3786343 | $769.00 | ||
![]() | 0.66 lbs | 0.0005 lbs | 7-5/16 in | 8-1/2 in | 3 in | Ohaus | WBB3786337 | $769.00 | ||
![]() | 3 g | 0.0005 g | 11 in | 10-1/11 in | 4-13/16 in | Ohaus | WBB1344106 | $589.00 | ||
![]() | 15 kg | 0.001 g | 10-5/16 in | 12-5/16 in | 4-5/16 in | Brecknell | WBB2311488 | $239.95 |
Showing 1-10 of 19 results

Price Computing Scales

Washdown Food Portioning Scales