NMC C509RB OSHA Sign, Caution, Hazardous Waste Storage Area Restricted Area, 10" x 14", Ylw/Blk
Write a Review
|
Questions & Answers (0)
Product Description
NMC C509RB OSHA Sign, Caution, Hazardous Waste Storage Area Restricted Area, 10" x14", Yellow/Black
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
PRICE
$14.46
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Thickness | 1-1/4 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Type | Chemical, Gas & Hazardous Material Signs |
| Sign Legend | Hazardous Waste Storage Area Restricted Area |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Caution |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |