Comfort-Brite® - The ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-Brite is lightweight, durable, and affordable. Ideal Applications: Utilities, Telecommunication, Construction, Transportation, DOT's, Municipalities, Waste Management and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts, and alkalies.
Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 3XL
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 14 mil |
| Size | 3XL |
Product Details
| Style | Comfort-Brite® |
| Type | Rain Coat |
| Material | High Visibility PVC on Polyester |
| Package Quantity | 1 |
| Description | Comfort-Brite® Coat |
| Color | Green |
| Manufacturers Part Number | C53122.3X |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |