Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tingley

Model # :WBB1379083

MPN #: C53122.LG

Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, Large

Product Description
Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, LG

Comfort-Brite® - The ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-Brite is lightweight, durable, and affordable. Ideal Applications: Utilities, Telecommunication, Construction, Transportation, DOT's, Municipalities, Waste Management and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts, and alkalies.

PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness14 mil
SizeL

Product Details

StyleComfort-Brite®
TypeRain Coat
MaterialHigh Visibility PVC on Polyester
Package Quantity1
DescriptionComfort-Brite® Coat
ColorGreen
Manufacturers Part NumberC53122.LG
Chemical ResistanceMany Acids, Oils, Alcohols, Salts and Alkalies
BrandTingley