Lakeland ChemMax® 1 Entry Level Protective Garment, 4XL, Elastic Wrists/Ankles, 25/Case, C1B428Y-4X
Entry Level Chemical Protective Garment. You've come to expect quality from Lakeland Industries. We've utilized our vast knowledge in the industry to develop a superior product in ChemMax® 1. Offering quality along with durability, this cost-effective entry level product will please distributors, safety engineers and plant purchasing managers. Whether you are in manufacturing, environmental clean up or chemical handling, you can trust the ChemMax® family of products to protect your workers from harm. ChemMax® is constructed with a unique polyethylene barrier film and a continuous filament polypropylene nonwoven. ChemMax®1 garments bar many harmful contaminants from penetrating to inner clothing. Available with serged, bound and sealed seams for scalability, ChemMax® fits the
Lakeland Pyrolon® Plus 2 Disposable FR Coverall 4XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Standard Coverall |
| Color | Yellow |
| Series | ChemMax® 1 |
| Wrists | Elastic |
| Seam Type | Bound |
| Ankles | Elastic |
| Closure Type | Zipper |
| Material | ChemMax® 1 |
| Description | Entry Level Chemical Protective Garment |
| Package Quantity | 25 |
| Boots | No |
| Manufacturers Part Number | C1B428Y-4X |
| Primary Use | Chemical Protection |
| Hood | Yes |
| Brand | Lakeland |