NMC C637PB OSHA Sign, Caution Watch Out For Fork Lift Trucks, 10" X 14", Yellow/Black
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
NMC C637PB OSHA Sign, Caution Watch Out For Fork Lift Trucks, 10" X 14", Yellow/Black
|
Questions & Answers (0)
Product Description
PRICE
$12.97
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Thickness | 40 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Watch Out For Fork Lift Trucks |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Pressure Sensitive Vinyl |
| Description | Watch Out For Fork Lift Trucks |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | C637PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |