Cart Armour™ CA-06 is an interlocking steel paneling system that closes off your utility cart, securing its contents from theft. Featuring 16-gauge steel panels that you can install in 15 minutes or less, the CA-06 is the perfect option for those looking to upgrade their tool cart. The design allows both installations on a new rolling tool cart or retrofitting an existing tool box cart without modifying the cart in any way. The recessed padlock design accommodates a variety of padlocks while preventing the lock from snagging on doorways, materials, or clothing. Run power to the interior of the cart with a grommeted electrical pass-through, which keeps the cord free from damage. The CA-06 fits Suncast* PUCSD1937 & PUCHD1937 utility carts. A tan, powder-coat finish ensures maximum protection against chipping and scratching.
Knaack Cart Armour Mobile Cart Security Paneling For Suncast PUCSD1937, PUCHD1937
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 17-7/8 in |
| Height | 21-5/16 in |
| Weight | 38 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Cart Security Paneling |
| Color | Tan |
| Series | Cart Armour |
| Number of Drawers | 0 |
| Material | Steel |
| Manufacturers Part Number | CA-06 |
| Locking System | Recessed Padlock |
| Brand | Knaack |
Warranty
| Warranty | 3 yr |