Global Industrial
Model # :WB249509
Global Industrial Cabinet Shop Desk w/ Pegboard, Riser & Top Shelf, 34-1/2"W x 30"D, Blue
|
Questions & Answers (0)
Product Description
This shop desk is perfect for warehouses as well as shipping and receiving areas. Its rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. It includes steel uprights, 28-1/2"H pegboard panel and 34-1/2"W x 12"D overhead shelf. The pegboard riser shelf provides convenient tool and supply storage above work surface. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. The cabinet desk has single locking handle and permits full-width access to lower compartment. The cabinet includes an adjustable center shelf. The desk has a durable blue powder coat finish, and it is easy to assemble.
PRICE
$495.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 80 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Base |
| Color | Blue |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Base Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
| Number of Doors | 2 |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Fixed |
| Manufacturers Part Number | 249509 |
| Number of Cabinets | 1 |
| Brand | Global Industrial |