StrongHold Cabinet Workbench, Maple Butcher Block Square Edge, 72"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The StrongHold® cabinet workbench offers industrial capacity strength for use in factories, warehouses, garages and other heavy duty environments. This enclosed cabinet workbench is made using heavy duty, welded 12 gauge steel with powder coat finish. It features a full-length maple top surface. The cabinet includes a full-width, height adjustable shelf for convenient storage of tools, equipment and supplies. The doors have a 3-point locking system and padlockable handle. It comes fully assembled. This product has a limited warranty of 1 year.
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
PRICE
$4,759.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 37 in |
| Weight Capacity | 2300 lbs |
| Weight | 663 lbs |
| Nominal Height | 37 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Workbench |
| Color | Gray |
| Door Type | Hinged |
| Edge Type | Square |
| Mobile or Stationary | Stationary |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 63-361-MT |
| Top Material | Maple Butcher Block |
| Brand | Strong Hold |