Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Belkin

Model # :WBB1956520

MPN #: A3L980-03-BLK

Belkin® CAT6 Ethernet Patch Cable, RJ45, M/M, 3 ft., Black

Product Description
Upgrade your network and enjoy clean and clear transmissions with the Belkin CAT6 Ethernet Patch Cable. This patch cable lets you connect a laptop or desktop computer to a wall outlet, modem, router or another networking device. It meets the CAT6 standard and is suitable for use with 100/1000BASE-T networks. Patch cables are also handy in home offices and hotel rooms to establish a wired Internet connection.

Features:
  • UTP stranded copper wires
  • Durable PVC jacket
  • RJ45 plugs with 50-micron gold-plated connectors
  • Molded strain relief
PRICE
$6.40

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length3 ft. (0.9 meter) in

Product Details

TypeNetwork Cables
Cable TypeCAT6
Connector End 1 TypeRJ45 Male
Package Quantity1
DescriptionCAT6 Ethernet Patch Cable
ColorBlack
Manufacturers Part NumberA3L980-03-BLK
Connector End 2 TypeRJ45 Male
BrandBelkin

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO/IEC 11801; TIA/EIA-568-B.2-1