Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192143

MPN #: CADE-SM-STL

Freenotes Cadence with Steel Surface Mount Kit, Brown

Product Description
Deep vibrant tones ring clear on the Cadence marimba. Wide, coated fiberglass keys create sounds similar to a wooden instrument with rich, warm timbre. The Cadence also features a resonated base composed entirely of reinforced recycled plastic so it's both rugged and green!

Specifications:
  • Style: Marimba
  • Tonal Quality: Earthy/Percussive
  • Notes: 13
  • Note Material: Coated Fiberglass
  • Resonated: Yes
  • Key/Scale: C Major Pentatonic
  • Range: Bass/Tenor
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 47-3/8"Lx 26- 1/2"W x 49"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$7,279.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 ft 5 in
Width26 ft 6 in
Height49 ft

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialFiberglass
DescriptionCadence with Steel Surface Mount Kit
ColorBrown
Manufacturers Part NumberCADE-SM-STL
BrandFreenotes