Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3181041

MPN #: 16X16G

Dart® Cafe G Foam Hot/Cold Cups, 16 oz. Capacity, Brown/Green/White, 1000/Pack

Product Description
Add a touch of class to your office, breakroom or cafeteria with these attractive coffee-themed cups. Subtle color coding system helps customers and employees identify the correct cup size. Thermo-Glaze insulation helps maintain hot and cold beverage temperature while allowing you to hold cup comfortably. You'll save money because the Insulation reduces the need for double-cupping. Features attractive flared lip cup design and high-gloss surface.

Features:
  • Insulation helps maintain hot and cold beverage temperature
  • Design includes subtle color coding to help identify cup size
  • Fits a variety of lids
  • Material: Expanded Polystyrene (EPS)


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz.

Product Details

StyleCoffee Design
TypeHot/Cold Beverage Cups
Capacity16 oz
Made in the USAYes
MaterialPolystyrene
Package Quantity1000
DescriptionFoam Hot/Cold Cups
ColorMulti-colored
Manufacturers Part Number16X16G
BrandDart