Ohaus® 200g Cylindrical Weight Stainless Steel ASTM Class 1 With NVLAP Certificate
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus 200g Cylindrical Weight Stainless Steel ASTM Class 1 With NVLAP Certificate
OHAUS offers a comprehensive selection of fine calibration masses that are needed to be sure your weighing instruments are functioning properly. Most OHAUS masses are made of polished stainless steel in one or two piece designs. Larger weights are available in cast iron with handles for easy handling.
OHAUS offers a comprehensive selection of fine calibration masses that are needed to be sure your weighing instruments are functioning properly. Most OHAUS masses are made of polished stainless steel in one or two piece designs. Larger weights are available in cast iron with handles for easy handling.
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 200 g |
| Unit of Measurement | Grams |
Product Details
| Type | Cylindrical |
| Class | ASTM Class 1 |
| Material | Stainless Steel |
| Manufacturers Part Number | 49025-11/C |
| Brand | Ohaus |
Compliance & Certifications
| Certificate Type | NVLAP Certificate |