SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

California Proposition 65 Plastic Sign - Warning Detectable Amounts Of Chemicals

California Proposition 65 Plastic Sign - Warning Detectable Amounts Of Chemicals

Item #: WBB66248

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.69 up to 3% OFF

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hazardous Waste Vinyl Labels - Universal Waste

Hazardous Waste Vinyl Labels - Universal Waste

NMC WOL8ALV NFPA Chemical Label, 1-1/2" X 4", Red/Yellow/White/Blue, PSV

NMC WOL8ALV NFPA Chemical Label, 1-1/2" X 4", Red/Yellow/White/Blue, PSV

Hazardous Waste Vinyl Labels - Hazardous Waste Handle With Care, Pack of 25

Hazardous Waste Vinyl Labels - Hazardous Waste Handle With Care, Pack of 25

Hazardous Waste Vinyl Labels - Non-Hazardous Waste

Hazardous Waste Vinyl Labels - Non-Hazardous Waste

NMC WOL3 Hazard Warning Labels, 1" X 3", Red/Yellow/White/Blue, PSP

NMC WOL3 Hazard Warning Labels, 1" X 3", Red/Yellow/White/Blue, PSP

Roll of 500 Hazard Warning Vinyl Labels - Danger Contains Asbestos Fibers

Roll of 500 Hazard Warning Vinyl Labels - Danger Contains Asbestos Fibers

Hazardous Waste Paper Labels - Hazardous Waste Handle With Care, 500/Roll

Hazardous Waste Paper Labels - Hazardous Waste Handle With Care, 500/Roll

NMC HMS15P Hazardous Materials Systems Label, 15-1/2" X 15-1/2", Red/Yellow/White/Blue, 5/Pk

NMC HMS15P Hazardous Materials Systems Label, 15-1/2" X 15-1/2", Red/Yellow/White/Blue, 5/Pk

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

HAZMAT CALIFORNIA PROPOSITION 65 SIGNS
Rigid Plastic WARNING: DETECTABLE AMOUNTS OF CHEMICALS OR SUBSTANCES
Comply with California's health and safety codes by posting these informational safety signs. These Hazmat signs help your facility comply with the Safe Drinking Water & Toxic Enforcement Act of 1988. Made with .050 mil thick Rigid Plastic engineered for long lasting indoor and outdoor use. Polystyrene is a durable rigid plastic material. Warning signs include radius corners and are predrilled for easy installation.

Weights & Dimensions

  • Width 10 in
  • Height 10 in
  • Thickness 1-1/4 mil

Product Details

  • Sign Legend Detectable Amounts Of Chemicals
  • Brand National Marker
  • Mounting Location Mounting Holes - 4 Corner
  • Description Warning Detectable Amounts Of Chemicals
  • Material Plastic
  • Legend Heading Warning
  • Manufacturers Part Number CP7R
  • Sign Shape Rectangle
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
California Proposition 65 Plastic Sign - Warning Detectable Amounts Of Chemicals

California Proposition 65 Plastic Sign - Warning Detectable Amounts Of Chemicals

Item #: WBB66248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant