Calypso Planter W/Trellis, Green, 31"W x 13-1/2"D x 53"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
Calypso Planter with reservoir and wheels: Indoor and Outdoor planter. Available in 3 colors. The only planter of its kind. Use the planter by itself or with the trellis. Great for climbing vegetables: tomatoes and beans. Just roll the Calypso where every you like it to be - 2 wheels lock. Too cold outside simply bring it inside. The planter box is one single unit - it does not leak - nor any condensation. It is perfectly fine to have inside without anything underneath. Comes with a double bottom - offering a 2.5 gallon reservoir. Easy to fill through a fill tube in the corner of the planter. Use multiple units to build a wall of green. Size: 53" high x 31" wide x 13.5" from front to back. Limited warranty of 1 Year.
PRICE
$119.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 13-1/2 in |
| Height | 53 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | Yes |
| Type | Planter |
| Color | Green |
| Series | Calypso |
| Capacity | 2.5 gal |
| Material | Polypropylene |
| Description | Planter W/Trellis |
| Package Quantity | 1 |
| Shape | Rectangle |
| Brand | Exaco |
Warranty
| Warranty | 1 yr |