Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR

IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR

Item #: WBB1173978

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole DBL Sealed 30mm OD 14mm W M12 x 1.5 THR

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole DBL Sealed 30mm OD 14mm W M12 x 1.5 THR

IKO Cam Follower ECC Collar Caged Hex Hole 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Collar Caged Hex Hole 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole 16mm OD 11mm W M6 x 1 THR

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

TRITAN Cam Follower, Sealed, Hex Head, 3-1/2"L Stud, 2.25"W Roller, 4" Roller Dia.

TRITAN Cam Follower, Sealed, Hex Head, 3-1/2"L Stud, 2.25"W Roller, 4" Roller Dia.

TRITAN Cam Follower Heavy, Sealed, Hex Head, 2-1/2"L Stud, 1.75"W Roller, 3" Roller Dia.

TRITAN Cam Follower Heavy, Sealed, Hex Head, 2-1/2"L Stud, 1.75"W Roller, 3" Roller Dia.

IKO Separable Roller Follower- Metric, NAST15ZZUUR, Crowned OD, Double Sealed, 15 mm Bore, 35 mm OD

IKO Separable Roller Follower- Metric, NAST15ZZUUR, Crowned OD, Double Sealed, 15 mm Bore, 35 mm OD

IKO Separable Roller Follower- Metric, NAST17ZZUUR, Crowned OD, Double Sealed, 17 mm Bore, 40 mm OD

IKO Separable Roller Follower- Metric, NAST17ZZUUR, Crowned OD, Double Sealed, 17 mm Bore, 40 mm OD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Eccentric Cam Follower-METRIC, Eccentric Collar, Full Complement, Crowned OD, Hex Hole, Double Sealed, 62mm OD, 29mm Width, M24 x 1.5 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. An eccentric collar is fixed to the stud that makes outer ring positioning easier in radial direction against mating track surface. Most of Cam Followers come with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

Weights & Dimensions

  • Dimension C1 0.8mm in
  • Width (C) 29
  • Dimension B3 25.5mm
  • Dimension H 12mm
  • Crown Radius (R) 500 in
  • Eccentricity 0.8 mm
  • Clamping Diameter (F) Minimum 40
  • Min Inner Ring Corner Radius 1 in
  • Corner Radius (R) 1 in
  • Collar Diameter (De) 33 mm
  • Outside Dimension Tolerance +0 / -0.050 mm
  • Outside Dimension (D) 62
  • Static Load Rating 92000 N
  • Width (C) Tolerance +0 / -0.120
  • Max Torque 215 lb-in
  • Dimension B2 49.5mm
  • Dimension B 30.6mm max
  • Dimension G1 24mm
  • Dimension B1 80.1mm max

Product Details

  • Bearing Style Crowned OD
  • Dynamic Load Rating (N) 46600
  • Description Hex Hole
  • Track Capacity 6580 N
  • Brand IKO
  • Series CFE
  • Manufacturers Part Number CFE24VBUUR
  • Permissible Static Load (N) 52000
  • Radial Clearance 0.010 to 0.040
  • Prepacked Grease Yes
  • Temperature Range -20-120 °F
  • Thread (G) UNF M24 x 1.5
  • Type Double Sealed
  • Oil Hole Stud Head, End, Outside
  • Needle Construction Full Complement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR

IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR

Item #: WBB1173978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 62mm OD 29mm W M24 x 1.5 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant